12 in. Plastic Nipple
12 in. Plastic Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Z1203
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Height:
- 4-5/8 in
- Length:
- 12 in
- Material:
- Plastic
- Material Type:
- ABS
- Product Type:
- Coupling
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 12 in