This product requires certification to purchase.

12 lb Sediment Interceptor

You last purchased this on
 
Zurn

12 lb Sediment Interceptor

  • Fast #
  • Part #ZZ1189122IP
  • Item #7959100
  • Manufacturer Part #Z1189-12-2IP
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

12 lb Sediment Interceptor

  • Fast #
  • Part #ZZ1189122IP
  • Item #7959100
  • Manufacturer Part #Z1189-12-2IP
4.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The Zurn Z1189 oil and sediment Interceptor with heavy-duty grate, has an acid resistant coated interior and exterior fabricated steel with bronze cleanout plug, visible double wall trap seal, removable sediment bucket, horizontal baffle, internal vent connection, with a dura-coated heavy-duty cast iron grate
  • Requires Certification

Specifications

Capacity:
12 lb
Depth:
17-1/8 in
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Height:
15 in
IAPMO Listed:
No
Length:
17-1/8 in
Material:
Carbon Steel
Product Type:
Grease Interceptor
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
11-1/2 in