This product requires certification to purchase.

12 x 12 x 10-5/8 in. Floor Mount Cast Iron Floor Sink

Zurn

12 x 12 x 10-5/8 in. Floor Mount Cast Iron Floor Sink

  • Fast #
  • Part #ZZ19014NH
  • Item #352995
  • Manufacturer Part #Z1901-4NH
3.2 out of 5 Customer Rating
Brand image
Zurn

12 x 12 x 10-5/8 in. Floor Mount Cast Iron Floor Sink

  • Fast #
  • Part #ZZ19014NH
  • Item #352995
  • Manufacturer Part #Z1901-4NH
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Beltsville, MD
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Acid resistant enamel coating provides chemical resistance
  • Rounded body prevents bacteria buildup
  • Anti-splash interior bottom dome strainer to catch debris
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Color Finish Category:
Whites
End Connection 1:
No Hub
End Connections:
No Hub
Length:
12 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Sink Bowl Size:
12 in x 12 in x 10-5/8 in
Sink Installation Type:
Floor Mount
Sink Material:
Cast Iron
Sink Size Range:
Less than 20 in
UPC:
670240072367
Width:
12 in