This product requires certification to purchase.

150 lb 75 gpm Grease Interceptor

You last purchased this on
 
Zurn

150 lb 75 gpm Grease Interceptor

Brand image
You last purchased this on
 
Zurn

150 lb 75 gpm Grease Interceptor

  • Fast #
  • Part #ZGT2700754NH
  • Item #3764486
  • Manufacturer Part #GT2700-75-4NH
5 out of 5 Customer Rating

X Points
$2,476.60
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Durable construction stands up to tough environments
  • Dura-coated fabricated steel construction prevents corrosion, extending product life under hard, high demand conditions.
  • Secured, slip resistant cover with center tie down assembly stops odors from escaping.
  • Flow diffusing baffle, integral trap, and external vented inlet flow control effectively separate grease
  • PDI certification meets the most rigorous standards and environments
  • 75 GPM with 150 lb. grease capacity
  • Furnished with 4-inch No-Hub inlet and outlet connections
  • 1-year limited warranty
  • Requires Certification

Specifications

Application:
Commercial
Capacity:
150 lb
Color Finish Category:
Greys
Color Finish Name:
Grey
Depth:
36 in
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Flow Rate:
75 gpm
Height:
22-3/4 in
Length:
36 in
Material:
Cast Iron, Steel, Plastic
Product Type:
Grease Interceptor
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
28-5/8 in



Customers Also Bought
1–6 of 18 items
Part #S404500102
Item #8329161
3.7 out of 5 Customer Rating
Requires Certification
Part #S407000104
Item #8329129
4.1 out of 5 Customer Rating
Requires Certification
Part #S407500101
Item #8329145
5 out of 5 Customer Rating
Requires Certification
Part #S404500702
Item #8329149
3.3 out of 5 Customer Rating
Requires Certification
Part #S408500101
Item #10030627
4.4 out of 5 Customer Rating
Requires Certification
Part #S406000104
Item #8329141
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #ZZ1180112IP
Item #299955
3.8 out of 5 Customer Rating
Requires Certification
Part #ZP6000YK
Item #2848095
3.3 out of 5 Customer Rating
Requires Certification
Part #ZZERKCPM
Item #2489289
3.9 out of 5 Customer Rating
Requires Certification
Part #ZP6000EUAWS1
Item #1834842
3.7 out of 5 Customer Rating
Requires Certification
Part #ZZ6915XLN
Item #7960553
5 out of 5 Customer Rating
Requires Certification
Part #ZZN4152NH5BP
Item #1132389
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing