155 lb Lint Interceptor
155 lb Lint Interceptor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Acid resistant coated fabricated steel
- Primary and secondary screens
- Acid resistant coated interior and exterior fabricated steel
- Removable aluminum intercepting secondary screen assembly removes lint and allows for easy cleaning.
Specifications
- Capacity:
- 155 lb
- Depth:
- 25-1/2 in
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Flow Rate:
- 70 gpm
- Height:
- 20 in
- Length:
- 25-1/2 in
- Material:
- Carbon Steel
- Product Type:
- Lint Interceptor
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 25-1/2 in