17-3/5 x 4 x 26-1/2 in. No-Hub Right Hand Single Closet Carrier
17-3/5 x 4 x 26-1/2 in. No-Hub Right Hand Single Closet Carrier
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Features 2" vent
- No-hub connection
- Back-to-back carrier system
Specifications
- Adjustable:
- Yes
- Application:
- Commercial
- Depth:
- 11-1/2 in
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Height:
- 24 in
- Length:
- 11-1/2 in
- Material:
- Cast Iron
- Product Type:
- Closet Carrier
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240052710
- WaterSense Labeled:
- No
- Width:
- 13-7/8 in