This product requires certification to purchase.

18 in. Flush Tube with Offset for AquaVantage® and Aquaflush®

You last purchased this on
 
Zurn

18 in. Flush Tube with Offset for AquaVantage® and Aquaflush®

  • Fast #
  • Part #ZP600018A015
  • Item #2848312
  • Manufacturer Part #P6000-18A-01.5
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

18 in. Flush Tube with Offset for AquaVantage® and Aquaflush®

  • Fast #
  • Part #ZP600018A015
  • Item #2848312
  • Manufacturer Part #P6000-18A-01.5
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial
Brand Model Compatibility:
AquaVantage®, Aquaflush®
Depth:
26 in
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Height:
5 in
Length:
18 in
Product Type:
Flush Tube, Offset
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
WaterSense Labeled:
No
Width:
6 in