18 x 17-1/8 in. Cast Iron Adjustable Horizontal Siphon Jet Water Closet Carrier
18 x 17-1/8 in. Cast Iron Adjustable Horizontal Siphon Jet Water Closet Carrier
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Propel waste up to three times farther, reducing the possibility of low-flow system clog for overall plumbing system protection
- Protect facilities from excessive loading with standard system design for loading up to 500 lb.
- Reduce maintenance emergencies with carriers designed to optimize waste line carry
- Maintain a sanitary environment with wall-mounted fixture
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.6.1M
- Adjustable:
- Yes
- Depth:
- 20-3/4 in
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Height:
- 17-7/8 in
- Length:
- 20-3/4 in
- Material:
- Cast Iron
- Product Type:
- Closet Carrier
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 17-1/8 in