This product requires certification to purchase.

2 in. 5 gal Neutralization Tank

You last purchased this on
 
Zurn

2 in. 5 gal Neutralization Tank

  • Fast #
  • Part #ZZ9ANT05
  • Item #4504976
  • Manufacturer Part #Z9A-NT-05
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

2 in. 5 gal Neutralization Tank

  • Fast #
  • Part #ZZ9ANT05
  • Item #4504976
  • Manufacturer Part #Z9A-NT-05
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • High density, polyethylene construction
  • Requires Certification

Specifications

Drain Component Type:
Neutralization Tank
Fits Pipe Size:
2 in
IAPMO Listed:
No
Material:
Plastic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Ring:
No