This product requires certification to purchase.

2 in. Cast Iron Wall Cleanout with Stainless Steel Small Access Cover

You last purchased this on
 
Zurn

2 in. Cast Iron Wall Cleanout with Stainless Steel Small Access Cover

  • Fast #
  • Part #ZZ14412
  • Item #1834868
  • Manufacturer Part #Z1441-2
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

2 in. Cast Iron Wall Cleanout with Stainless Steel Small Access Cover

  • Fast #
  • Part #ZZ14412
  • Item #1834868
  • Manufacturer Part #Z1441-2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Gas and watertight tapered thread plug
  • Requires Certification

Specifications

Cover Color Finish:
Stainless Steel
Drain Base Height:
3 in
Drain Base Material:
Cast Iron
Drain Base Width:
5 in
Height:
3 in
Length:
5 in
Material:
Cast Iron, Stainless Steel, Plastic
Plug Diameter:
5 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov