This product requires certification to purchase.

2 in. Wood Deck Drain

You last purchased this on
 
Zurn

2 in. Wood Deck Drain

  • Fast #
  • Part #ZFD2240PV2
  • Item #2465152
  • Manufacturer Part #FD2240PV2
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

2 in. Wood Deck Drain

  • Fast #
  • Part #ZFD2240PV2
  • Item #2465152
  • Manufacturer Part #FD2240PV2
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Recommended for light vehicle traffic and residential applications
  • Metal threaded inserts, for long-lasting, stainless steel securing screws
  • 8 1/8" diameter steel flange, pre-drilled for attachment with wood screws (by others)
  • Requires Certification

Specifications

Adjustable:
No
Drain Base Height:
3-1/64 in
Drain Base Material:
PVC
Fits Pipe Size:
2 in
Grate Diameter:
8-1/8 in
IAPMO Listed:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov