This product requires certification to purchase.

2 in. Cast Iron Roof Drain

You last purchased this on
 
Zurn

2 in. Cast Iron Roof Drain

  • Fast #
  • Part #ZZ1252NH
  • Item #1132366
  • Manufacturer Part #Z125-2NH
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

2 in. Cast Iron Roof Drain

  • Fast #
  • Part #ZZ1252NH
  • Item #1132366
  • Manufacturer Part #Z125-2NH
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 8-3/8" diameter roof drain
  • Clamping collar and low silhouette Poly-Dome
  • Dura-Coated Cast Iron Body
  • Requires Certification

Specifications

Adjustable:
No
Construction:
Membrane
Drain Base Height:
4 in
Drain Base Material:
Cast Iron
Drain Grate Material:
Plastic
End Connection 1:
No Hub
Fits Pipe Size:
2 in
Length:
8-3/8 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
8-3/8 in