This product requires certification to purchase.

2 in. Floor Drain with Tamper Proof and Adjustable Top Gasket

Zurn

2 in. Floor Drain with Tamper Proof and Adjustable Top Gasket

  • Fast #
  • Part #ZZ4152NLTCLTOP
  • Item #5166263
  • Manufacturer Part #Z415-2NL-TC-L/TOP
5 out of 5 Customer Rating
Brand image
Zurn

2 in. Floor Drain with Tamper Proof and Adjustable Top Gasket

  • Fast #
  • Part #ZZ4152NLTCLTOP
  • Item #5166263
  • Manufacturer Part #Z415-2NL-TC-L/TOP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Adjustable:
No
Drain Base Height:
2-3/8 in
Fits Pipe Size:
2 in
Grate Diameter:
8-3/8 in
IAPMO Listed:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
889934064254