2 in. Neo-Lock Gasket
2 in. Neo-Lock Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Eliminate frustration trying to locate and set test balls
- Eliminate the need to purchase costly test balls
- Once proper line testing is complete, simply cut the gasket along the dotted line and discard the rubber plug
- Eliminates the worry of clogged lines during construction activity
- No need to duct tape the drain outlet
Documents
Specifications
- Diameter - Inside 1:
- 2 in
- Fitting Type:
- Gasket
- Material:
- Rubber
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Weight:
- 0.2 lb