This product requires certification to purchase.

2 in. No-Hub Cast Iron Floor Drain with Strainer

You last purchased this on
 
Zurn

2 in. No-Hub Cast Iron Floor Drain with Strainer

  • Fast #
  • Part #ZZFD2290NH2
  • Item #3182783
  • Manufacturer Part #ZFD2290NH2
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

2 in. No-Hub Cast Iron Floor Drain with Strainer

  • Fast #
  • Part #ZZFD2290NH2
  • Item #3182783
  • Manufacturer Part #ZFD2290NH2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Adjustable height from 1" to 1-1/2"
  • Requires Certification

Specifications

Adjustable:
Yes
Drain Base Height:
3-1/8 in
Fits Pipe Size:
5-3/16 in
IAPMO Listed:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov