2 in. No Hub Cast Iron Stainless Steel Floor Drain
2 in. No Hub Cast Iron Stainless Steel Floor Drain
Product Details
Product Details
- Includes trap primer plug and a 2-inch No-Hub connection.
- Durable construction stands up to tough environments
- Recommended for foot traffic areas
- Recommended for use with the other modular grates, covers, and domes
- 1-year limited warranty
Specifications
- ASME:
- ASME A112.6.3, ASME A112.6.4, ASME A112.36.2M
- Adjustable:
- Yes
- CSA Certified:
- IAPMO
- Construction:
- Non-Membrane
- Drain Base Height:
- 4-22/71 in
- Drain Base Material:
- Cast Iron
- Drain Grate Material:
- Stainless Steel
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Stainless Steel
- Grate Color Finish Category:
- Stainless Steel/Nickel Tones
- Grate Diameter:
- 8 in
- Grate Shape:
- Round
- IAPMO Listed:
- Yes
- Outlet Type:
- No Hub
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov