This product requires certification to purchase.

2 in. No-Hub Deep Seal P-Trap

You last purchased this on
 
Zurn

2 in. No-Hub Deep Seal P-Trap

  • Fast #
  • Part #ZZ10002NH
  • Item #1132461
  • Manufacturer Part #Z1000-2NH
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

2 in. No-Hub Deep Seal P-Trap

  • Fast #
  • Part #ZZ10002NH
  • Item #1132461
  • Manufacturer Part #Z1000-2NH
3.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 24
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Dura-coated cast iron body with bottom bronze cleanout plug
  • Requires Certification

Specifications

End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight, P-Trap
Material:
Cast Iron, Bronze
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov