This product requires certification to purchase.

2 in. Push On Plastic Nickel Bronze Floor Drain

You last purchased this on
 
Zurn

2 in. Push On Plastic Nickel Bronze Floor Drain

  • Fast #
  • Part #ZFD2210PV2
  • Item #3259042
  • Manufacturer Part #FD2210-PV2
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

2 in. Push On Plastic Nickel Bronze Floor Drain

  • Fast #
  • Part #ZFD2210PV2
  • Item #3259042
  • Manufacturer Part #FD2210-PV2
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Durable construction stands up to tough environments
  • Recommended for finished floor areas
  • Intuitive and flexible installation saving time and money
  • Optional vandal proof screws available
  • 1-year limited warranty
  • Requires Certification

Specifications

Adjustable:
Yes
Construction:
Non-Membrane
Drain Base Height:
3 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Grate Material:
Bronze/Brass
Fits Pipe Size:
2 in
Grate Color Finish:
Nickel Bronze
Grate Color Finish Category:
Bronze/Brass Tones
Grate Diameter:
5-3/16 in
Grate Shape:
Round
Outlet Type:
Push On
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov