2 x 2 in. IPS Single No Hub Inlet Urinal Carrier
2 x 2 in. IPS Single No Hub Inlet Urinal Carrier
Frequently Purchased Together
Product Details
Product Details
- Plate type carrier system
- Uses floor-mounted upright
- Urinal adapter (-UA) option simplifies product installation and saves time.
- Custom-length plates available to facilitate pre-fabrication applications.
- For wall urinals
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.6.1M
- Adjustable:
- Yes
- Depth:
- 48 in
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Height:
- 4 in
- Length:
- 48 in
- Material:
- Carbon Steel
- Product Type:
- Plate Type System
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No
- Width:
- 10 in