2 x 5-9/10 in. Resistant Vent Cap
2 x 5-9/10 in. Resistant Vent Cap
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Vandal proof cap prevents tampering
- Allows air to flow while preventing rainfall from entering
- Dura-Coated Cast Iron Body
Specifications
- End Connections:
- Barbed
- Fits Pipe Size:
- 2 in
- Material:
- Cast Iron
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov