20 gpm 40 lb 3 in. Standard Grease Interceptor
20 gpm 40 lb 3 in. Standard Grease Interceptor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Above or below grade applications
- Sizes 500-800 PDI certified
- Acid resistant coated interior and exterior fabricated steel
Specifications
- ASME:
- ASME A112.14.3
- Capacity:
- 40 lb
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 30 in
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- Flow Rate:
- 20 gpm
- Height:
- 15 in
- Length:
- 30 in
- Material:
- Carbon Steel
- Product Type:
- Grease Interceptor
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 17-1/4 in