Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Low profile to fit under sink or counters
- Sizes 500-800 PDI certified
- Acid resistant coated interior and exterior fabricated steel
Specifications
- Capacity:
- 40 lb
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 31 in
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Flow Rate:
- 20 gpm
- Height:
- 10 in
- Length:
- 31 in
- Material:
- Steel, Cast Iron
- Product Type:
- Grease Interceptor
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 21-1/8 in