This product requires certification to purchase.

24 in. Wall Guard

You last purchased this on
 
Zurn

24 in. Wall Guard

  • Fast #
  • Part #ZJP1996WG24
  • Item #4845413
  • Manufacturer Part #JP1996-WG24
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

24 in. Wall Guard

  • Fast #
  • Part #ZJP1996WG24
  • Item #4845413
  • Manufacturer Part #JP1996-WG24
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Durable construction stands up to tough environments
  • Includes (2) stainless steel wall panels, (1) stainless steel corner piece, and 1-inch sheet metals screws for installation
  • For use with Zurn's Z1996 Mop Basin
  • Suitable for commercial building applications
  • 1-year limited warranty
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Z1996 Mop Basin
Depth:
23-7/8 in
Hardware Included:
No
Height:
1/2 in
Length:
23-7/8 in
Material:
Stainless Steel
Product Type:
Guard
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
12-3/8 in