25 gpm 50 lb 3 in. Standard Grease Interceptor
25 gpm 50 lb 3 in. Standard Grease Interceptor
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Above or below grade applications
- Sizes 500-800 PDI certified
- Acid resistant coated interior and exterior fabricated steel
Specifications
- ASME:
- ASME A112.14.3
- Capacity:
- 50 lb
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 32-1/4 in
- End Connection 1:
- FPT
- End Connection 2:
- No Hub
- End Connections:
- FPT x No Hub
- Flow Rate:
- 25 gpm
- Height:
- 17 in
- Length:
- 32-1/4 in
- Material:
- Steel, Cast Iron
- Product Type:
- Grease Interceptor
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 19-7/8 in