3 - 4 in. Plastic Cleanout
3 - 4 in. Plastic Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Recommended for finished floor areas
- Designed for foot traffic and light duty applications
- Consists of a PVC or ABS body with an adjustable nickel head and heel-proof grate
- Fits over 3 in. or inside 4 in. Schedule 40 DWV pipe
Documents
Specifications
- Adjustable:
- Yes
- Cover Material:
- Nickel Bronze
- Cover Shape:
- Round
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Base Width:
- 5-3/16 in
- Fits Pipe Size:
- 3 in - 4 in
- Height:
- 7-1/4 in
- Plug Included:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 889934135480