3-1/8 in. Round Adjustable Floor Clean-Out with Stainless Steel Top
3-1/8 in. Round Adjustable Floor Clean-Out with Stainless Steel Top
Product Details
Product Details
- Stainless steel scoriated top provides and aesthetic finish that is also slip proof
- Top assembly snap-on feature provides flexibility in retrofit and replacement applications and will easily snap onto existing light commercial modular drain adapters
- Available in both round and square styles with a variety of sizes
- Stainless Steel top is 31/64" thick including snap on frame
- Universal cast iron or plastic adapter available separately with 4-8 N.P.S.M threads and is 2-1/4" in height
Specifications
- Height:
- 61/100 in
- IAPMO Listed:
- No
- Length:
- 6-19/100 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov