This product requires certification to purchase.

3-4/5 in. Hydrant Repair Kit

You last purchased this on
 
Zurn

3-4/5 in. Hydrant Repair Kit

  • Fast #
  • Part #ZHYDRK132021CDISC
  • Item #3764483
  • Manufacturer Part #HYD-RK-1320/21-CDISC
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

3-4/5 in. Hydrant Repair Kit

  • Fast #
  • Part #ZHYDRK132021CDISC
  • Item #3764483
  • Manufacturer Part #HYD-RK-1320/21-CDISC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Replacement/repair bag for the Z1320, and the Z1321
  • Kit contains O-rings, hardware, operating coupling and seal
  • Repair kits allow for in the field repair
  • Zurn hydrant repair kits extends the service life of your hydrant
  • 1-year limited warranty
  • Requires Certification

Specifications

Brand Model Compatibility:
Z1320, Z1321 Ecolotrol®
Length:
3 in
Material:
Nickel Bronze, Rubber
Product Type:
Repair Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Weight:
1 lb
Width:
1 in