3-Hole Cast Iron Service Sink with Rim Guard
3-Hole Cast Iron Service Sink with Rim Guard
Package Quantity Info:
Each: 1 Case: 2-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Glossy, enamel-coated cast iron is easy to clean
- 9” backsplash protects and keeps wall clean
- Stainless steel rim guard protects finish
- 8” Center Faucet Holes (also available without faucet holes)
- Wall hanger plate for installation
- 3-year limited warranty
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Sink Bowl Size:
- 22 in x 18-1/4 in x 11-1/4 in
- Sink Depth:
- 48 in
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Cast Iron