This product requires certification to purchase.

3 in. Non-Adjustable Floor Clean-Out with Cast Iron Top

You last purchased this on
 
Zurn

3 in. Non-Adjustable Floor Clean-Out with Cast Iron Top

  • Fast #
  • Part #ZZ14023NL4NH
  • Item #1235430
  • Manufacturer Part #Z1402-3NL-4NH
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

3 in. Non-Adjustable Floor Clean-Out with Cast Iron Top

  • Fast #
  • Part #ZZ14023NL4NH
  • Item #1235430
  • Manufacturer Part #Z1402-3NL-4NH
3.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Dura-Coated cast iron body with polished bronze, nickel bronze, and stainless steel top options
  • Heavy-duty cleanout
  • Gas and watertight ABS tapered thread plug comes standard
  • Requires Certification

Specifications

Adjustable:
No
Drain Base Material:
Plastic
Fits Pipe Size:
3 in
Height:
4 in
IAPMO Listed:
No
Length:
6-1/2 in
Material:
Plastic
Plug Diameter:
5-1/8 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov