This product requires certification to purchase.

3 in. Adjustable Round Cast Iron Floor Drain

This product has been replaced by

Zurn 5 ROUND NICKEL BRONZE FLOOR DRAIN W/ 3 NO-HUB OUTLET
Zurn 5 ROUND NICKEL BRONZE FLOOR DRAIN W/ 3 NO-HUB OUTLET
Manufacturer Part #FD1-NH3
You last purchased this on
 
Zurn

3 in. Adjustable Round Cast Iron Floor Drain

  • Fast #
  • Part #ZFD2321NH3
  • Item #3406402
  • Manufacturer Part #FD2321-NH3
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Zurn 5 ROUND NICKEL BRONZE FLOOR DRAIN W/ 3 NO-HUB OUTLET
Zurn 5 ROUND NICKEL BRONZE FLOOR DRAIN W/ 3 NO-HUB OUTLET
Manufacturer Part #FD1-NH3
Zurn

3 in. Adjustable Round Cast Iron Floor Drain

  • Fast #
  • Part #ZFD2321NH3
  • Item #3406402
  • Manufacturer Part #FD2321-NH3
4.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Recommended in finished floor areas where a membrane is generally used
  • Designed for foot traffic and light cart applications
  • Dura-Coated cast iron body, clamping collar, and nickel bronze strainer
  • 1/2" trap primer connection provided with plug
  • No-hub 3" "A" connection
  • Requires Certification

Specifications

Adjustable:
Yes
Drain Base Height:
4-1/4 in
Fits Pipe Size:
3 in
Grate Diameter:
7 in
IAPMO Listed:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov