This product requires certification to purchase.

3 in. Cast Iron Roof Drain

You last purchased this on
 
Zurn

3 in. Cast Iron Roof Drain

  • Fast #
  • Part #ZRD2130NH3CI
  • Item #7751803
  • Manufacturer Part #RD2130-NH3-CI
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

3 in. Cast Iron Roof Drain

  • Fast #
  • Part #ZRD2130NH3CI
  • Item #7751803
  • Manufacturer Part #RD2130-NH3-CI
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Roof drain ships as a complete and assembled system
  • Design accommodates new construction and retrofit applications
  • No hub outlet allows for easy installation
  • Overflow dome comes standard with system
  • Unique drain offers connections for an overflow drain pipe to protect the roof from overflow conditions
  • Comes standard with integral roof sump receiver
  • Provided cast-iron clamp devise ensures strength and stability necessary for a water tight seal
  • 1-year limited warranty
  • Requires Certification

Specifications

ASME:
ASME A112.6.4
Adjustable:
No
Drain Base Height:
3-7/8 in
Drain Base Material:
Cast Iron
Drain Base Width:
8-1/8 in
Drain Grate Material:
Cast Iron
End Connection 1:
No Hub
Fits Pipe Size:
3 in
IAPMO Listed:
No
Length:
19 in
Width:
10-1/2 in