This product requires certification to purchase.

3 in. Cast Iron Roof Drain

You last purchased this on
 
Zurn

3 in. Cast Iron Roof Drain

  • Fast #
  • Part #ZZC1003NH
  • Item #1132450
  • Manufacturer Part #ZC100-3NH
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

3 in. Cast Iron Roof Drain

  • Fast #
  • Part #ZZC1003NH
  • Item #1132450
  • Manufacturer Part #ZC100-3NH
4.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 15" diameter primary roof drain
  • Clamping collar and low silhouette Poly-Dome
  • Dura-Coated Cast Iron Body
  • Requires Certification

Specifications

Adjustable:
No
Construction:
Membrane
Drain Base Height:
5-1/4 in
Drain Base Material:
Cast Iron
Drain Grate Material:
Cast Iron
Drain Opening:
3 in
End Connection 1:
No Hub
Fits Pipe Size:
3 in
Length:
15 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
15 in