3 in. Cast Iron Wall Cleanout with Stainless Steel Cover
3 in. Cast Iron Wall Cleanout with Stainless Steel Cover
Product Details
- Gas and watertight tapered thread plug
Specifications
- Application:
- Commercial
- Cover Color Finish:
- Stainless Steel
- Depth:
- 5 in
- Drain Base Height:
- 3-1/4 in
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 5 in
- Faucet Material:
- Metal
- Fits Pipe Size:
- 3 in
- Height:
- 3-1/4 in
- Length:
- 5 in
- Material:
- Cast Iron, Stainless Steel, Plastic
- Origin:
- Global
- Overall Length:
- 5 in
- Overall Width:
- 5 in
- Plug Diameter:
- 5 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Sink Material:
- Cast Iron
- Weight:
- 5 lb
- Width:
- 5 in