3 in. Cleanout
3 in. Cleanout
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Raised head with threaded plug
- Access cover and plug
Specifications
- Adjustable:
- No
- Cover Material:
- Stainless Steel
- Cover Shape:
- Round
- Diameter:
- 5 in
- Fits Pipe Size:
- 3 in
- Material:
- Bronze
- Plug Included:
- Yes
- Product Type:
- Access Cover
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov