3 in. Inside Caulk Plastic Cleanout
3 in. Inside Caulk Plastic Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Clean out ships as a complete and assembled system
- Durable construction stands up to tough environments
- 2,000-lb load safe live load rating
- Intuitive and flexible installation saving time and money
- Design accommodates new construction and retrofit applications
- Optional vandal proof screws available for added security
- Optional stainless-steel carpet marker available for easy accessibility
- 1-year limited warranty
Specifications
- Adjustable:
- Yes
- Cover Material:
- Nickel Bronze
- Cover Shape:
- Round
- Drain Base Height:
- 3 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Base Width:
- 5-3/16 in
- Fits Pipe Size:
- 3 in
- Height:
- 5-3/16 in
- Length:
- 5 in
- Material:
- Plastic, Nickel Bronze
- Outlet Type:
- Inside Caulk
- Plug Diameter:
- 5 in
- Plug Included:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 3 in