This product requires certification to purchase.

3 in. No Hub Cast Iron Cleanout

You last purchased this on
 
Zurn

3 in. No Hub Cast Iron Cleanout

  • Fast #
  • Part #ZZN14003NH
  • Item #1508302
  • Manufacturer Part #ZN1400-3NH
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

3 in. No Hub Cast Iron Cleanout

  • Fast #
  • Part #ZZN14003NH
  • Item #1508302
  • Manufacturer Part #ZN1400-3NH
4.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Dura-Coated cast iron body with polished bronze, nickel bronze, and stainless steel top options
  • Compatible with inside caulk, No-Hub and Neo-Loc connection types
  • Adjustable type, extra heavy-duty cleanout
  • Requires Certification

Specifications

Adjustable:
Yes
Cover Material:
Nickel Bronze
Cover Shape:
Round
Drain Base Height:
4-3/4 in
Drain Base Material:
Cast Iron
Drain Base Width:
4-1/8 in
End Connection 1:
No Hub
End Connections:
No Hub
Fits Pipe Size:
3 in
Height:
5-3/4 in
Length:
4-1/8 in
Material:
Cast Iron, Plastic, Nickel Bronze
Outlet Type:
No Hub
Plug Diameter:
4-13/100 in
Plug Included:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov