3 in. No Hub Cast Iron Floor Drain
3 in. No Hub Cast Iron Floor Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Dura-Coated cast iron body with cast iron, polished bronze or polished nickel bronze top available
- Provides installation and rework savings with Zurna™s patented contractor solutions
- Heel-proof slotted grate
Specifications
- Adjustable:
- No
- Construction:
- Membrane
- Drain Base Height:
- 4-3/4 in
- Drain Base Material:
- Cast Iron
- Drain Grate Material:
- Cast Iron
- Fits Pipe Size:
- 3 in
- Grate Diameter:
- 9 in
- Grate Shape:
- Round
- IAPMO Listed:
- No
- Outlet Type:
- No Hub
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trap Primer Connection:
- No
- UL Listed:
- No