This product requires certification to purchase.

3 in. Push On Cast Iron Floor Drain

You last purchased this on
 
Zurn

3 in. Push On Cast Iron Floor Drain

  • Fast #
  • Part #ZZ4153NLPLTOP
  • Item #4283845
  • Manufacturer Part #Z415-3NL-P-L/TOP
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

3 in. Push On Cast Iron Floor Drain

  • Fast #
  • Part #ZZ4153NLPLTOP
  • Item #4283845
  • Manufacturer Part #Z415-3NL-P-L/TOP
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Adjustable:
Yes
Construction:
Membrane
Drain Base Height:
5-3/4 in
Drain Base Material:
Cast Iron
Fits Pipe Size:
3 in
IAPMO Listed:
No
Outlet Type:
Push On
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov