This product requires certification to purchase.

3 in. Push On Cast Iron Polished Nickel Bronze Floor Drain

You last purchased this on
 
Zurn

3 in. Push On Cast Iron Polished Nickel Bronze Floor Drain

  • Fast #
  • Part #ZZN4153NL5S
  • Item #3755120
  • Manufacturer Part #ZN415-3NL-5S
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

3 in. Push On Cast Iron Polished Nickel Bronze Floor Drain

  • Fast #
  • Part #ZZN4153NL5S
  • Item #3755120
  • Manufacturer Part #ZN415-3NL-5S
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Dura-Coated cast iron body with bottom outlet, and polished bronze or polished nickel bronze top available
  • Provides installation and rework savings with Zurna™s patented contractor solutions
  • Type S polished nickel bronze, square heel-proof, light-duty strainer
  • Requires Certification

Specifications

Adjustable:
Yes
Construction:
Non-Membrane
Drain Base Height:
3-7/8 in
Drain Base Material:
Cast Iron
Drain Base Width:
8-3/8 in
Drain Grate Material:
Bronze/Brass
Fits Pipe Size:
3 in
Grate Color Finish:
Polished Nickel Bronze
Grate Color Finish Category:
Bronze/Brass Tones
Grate Diameter:
5 in
Grate Shape:
Square
Outlet Type:
Push On
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trap Primer Connection:
No