3 x 7-1/2 in. Iron Pipe Downspout Nozzle with Flange Ring
3 x 7-1/2 in. Iron Pipe Downspout Nozzle with Flange Ring
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Decorative downspout nozzle with bronze or nickel bronze finish
- Directs water away from building to prevent staining
- Flange secures to building to prevent theft of nozzle
Specifications
- Application:
- Commercial
- Color Finish Name:
- Nickel Bronze
- Depth:
- 6-3/4 in
- Diameter:
- 3 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Height:
- 4-3/4 in
- Length:
- 6-3/4 in
- Material:
- Nickel Bronze
- Product Type:
- Downspout Nozzle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 6-3/4 in