30 gpm Lint Interceptor
30 gpm Lint Interceptor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The Z1185 lint interceptor has an acid resistant coated interior and exterior fabricated steel, with non-skid secured cover that has a removable lift handle
- This lint Interceptor come with aluminum intercepting secondary screen assembly, and permanent primary straining baffle with 3/8" diameter perforated holes
Specifications
- Depth:
- 17-1/4 in
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Flow Rate:
- 30 gpm
- Height:
- 16-1/2 in
- IAPMO Listed:
- No
- Length:
- 17-1/4 in
- Material:
- Carbon Steel
- Product Type:
- Lint Interceptor
- Width:
- 17-1/4 in