30 in. 304SS Stainless Steel Linear Shower Drain
30 in. 304SS Stainless Steel Linear Shower Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Stainless steel construction holds up to years of use and ensures sanitation
- Vertical adjustable support legs secure drain in place during installation
- Adjustable, secured leveling frame with built-in tilt edge
- Light-duty, slotted heel-proof grate works for a variety of applications
- Multiple run applications are available
- No-hub center outlet
- ADA Compliant
- 1-year limited warranty
Specifications
- ASME:
- ASME A112.18.2
- Adjustable:
- No
- CSA Certified:
- IAPMO
- Drain Base Height:
- 3-5/32 in
- Drain Base Material:
- Stainless Steel
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Stainless Steel
- Grate Color Finish Category:
- Stainless Steel/Nickel Tones
- Grate Diameter:
- 4-15/32 in
- IAPMO Listed:
- No
- Length:
- 30 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov