30 lb 15 gpm Grease Interceptor
30 lb 15 gpm Grease Interceptor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Durable construction stands up to tough environments
- Dura-Coated fabricated steel construction prevents corrosion, extending product life under hard, high demand conditions
- Secured, slip resistant cover with center tie down assembly stops odors from escaping
- Flow diffusing baffle, integral trap, and external vented inlet flow control effectively separate grease
- 1-year limited warranty
- Furnished with 2-inch no-hub inlet and outlet as standard connections
- Able to handle 15 gallons of water per minute during maximum flow; the appliance has the capacity to hold 30 pounds of grease
Specifications
- Application:
- Commercial
- Capacity:
- 30 lb
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 18-1/2 in
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Flow Rate:
- 15 gpm
- Height:
- 24-3/5 in
- Length:
- 18-1/2 in
- Material:
- Cast Iron, Steel, Plastic
- Product Type:
- Grease Interceptor
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 18-4/5 in