This product requires certification to purchase.

3/4 in. PVC Solvent Weld Adjustable Floor Cleanout

You last purchased this on
 
Zurn

3/4 in. PVC Solvent Weld Adjustable Floor Cleanout

  • Fast #
  • Part #ZCO2451PVC
  • Item #3755893
  • Manufacturer Part #CO2451-PVC
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

3/4 in. PVC Solvent Weld Adjustable Floor Cleanout

  • Fast #
  • Part #ZCO2451PVC
  • Item #3755893
  • Manufacturer Part #CO2451-PVC
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 5" round, adjustable nickel-top assembly with nickel shank
  • PVC body, with ABS tapered thread plug , designed to fit over 3" or inside 4" schedule 40 DWV pipe
  • Recommended for foot traffic and medium-duty applications
  • Requires Certification

Specifications

Cover Color Finish:
White
Drain Base Height:
5 in
Drain Base Material:
Plastic
Drain Base Width:
5 in
Fits Pipe Size:
3/4 in
Height:
5 in
Material:
Plastic, Nickel Bronze
Plug Diameter:
5-3/16 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov