3/4 in. Water Hydrant Repair Kit
3/4 in. Water Hydrant Repair Kit
Product Details
Product Details
- Replacement/Repair Bag for the Z1300, and the Z1310
- Kit contains O-rings, hardware, operating coupling, seat, and seal
- Repair kits allow for in the field repair
- Zurn hydrant repair kits extends the service life of your hydrant.
- 1-year limited warranty
Specifications
- Depth:
- 2-1/2 in
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 1-1/2 in
- Length:
- 2-1/2 in
- Material:
- Nickel Bronze, Brass, Rubber
- Product Type:
- Hydrant Repair Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 3-1/2 in