This product requires certification to purchase.

36 in. Stainless Steel Linear Shower Trench Drain

You last purchased this on
 
Zurn

36 in. Stainless Steel Linear Shower Trench Drain

  • Fast #
  • Part #ZZS88036BW
  • Item #4568674
  • Manufacturer Part #ZS880-36-BW
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

36 in. Stainless Steel Linear Shower Trench Drain

  • Fast #
  • Part #ZZS88036BW
  • Item #4568674
  • Manufacturer Part #ZS880-36-BW
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Stainless steel construction holds up to years of use and ensures sanitation
  • Vertical adjustable support legs secure drain in place during installation
  • Adjustable, secured leveling frame with built-in tilt edge
  • Light-duty, slotted heel-proof grate works for a variety of applications
  • Multiple run applications are available
  • No-hub center outlet
  • ADA Compliant
  • 1-year limited warranty
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
Adjustable:
No
CSA Certified:
IAPMO
Drain Base Height:
3-5/32 in
Drain Base Material:
Stainless Steel
Grate Color Finish:
Stainless Steel
Grate Diameter:
4-15/32 in
IAPMO Listed:
No
Length:
38 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov