This product requires certification to purchase.

36 in. Carbon Steel and Cast Iron Concealed Arm System in Dura Coated

You last purchased this on
 
Zurn

36 in. Carbon Steel and Cast Iron Concealed Arm System in Dura Coated

  • Fast #
  • Part #ZZ1231UNIV81
  • Item #7959768
  • Manufacturer Part #Z1231-UNIV-81
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

36 in. Carbon Steel and Cast Iron Concealed Arm System in Dura Coated

  • Fast #
  • Part #ZZ1231UNIV81
  • Item #7959768
  • Manufacturer Part #Z1231-UNIV-81
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Rectangular uprights provide for rigid installation
  • 250 lb. load rating
  • Carrier code book provides users with the right configuration for the application
  • Third party certified thru IAPMO
  • Custom-length plates available to facilitate pre-fabrication applications
  • Requires Certification

Specifications

Brand Model Compatibility:
American Standard Comrade™ 0124.131, Z5321, Z532, Z5328, Z5329-PED
Hardware Included:
No
Height:
4 in
Installation Type:
Floor Mount
Length:
36 in
Material:
Carbon Steel, Cast Iron
Product Type:
Concealed Arm System
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Weight Capacity:
250 lb
Width:
10 in