This product requires certification to purchase.

36 in. Carbon Steel and Cast Iron Concealed Arm System for Z-5344

You last purchased this on
 
Zurn

36 in. Carbon Steel and Cast Iron Concealed Arm System for Z-5344

  • Fast #
  • Part #ZZ1231FZ5344
  • Item #7959941
  • Manufacturer Part #Z1231-F/Z-5344
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

36 in. Carbon Steel and Cast Iron Concealed Arm System for Z-5344

  • Fast #
  • Part #ZZ1231FZ5344
  • Item #7959941
  • Manufacturer Part #Z1231-F/Z-5344
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Rectangular uprights provide for rigid installation
  • 250 lb. load rating
  • Carrier code book provides users with the right configuration for the application
  • Third party certified thru IAPMO
  • Custom-length plates available to facilitate pre-fabrication applications
  • Requires Certification

Specifications

Application:
Residential
Brand Model Compatibility:
Z-5344
Depth:
14-19/50 in
Hardware Included:
No
Height:
4 in
Installation Type:
Floor Mount
Length:
36 in
Material:
Carbon Steel, Cast Iron
Product Type:
Concealed Arm System
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
10 in