4 in. Medium-Duty Floor Drain with Bucket
4 in. Medium-Duty Floor Drain with Bucket
Product Details
Product Details
- Dura-coated cast iron body
- Provides installation and rework savings with Zurn® patented contractor solutions
Specifications
- Adjustable:
- No
- Drain Base Height:
- 5-9/10 in
- Fits Pipe Size:
- 4 in
- Grate Diameter:
- 9 in
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov