4 in. No-Hub Narrow Wall Back-To-Back Inlet Adjustable Carrier
4 in. No-Hub Narrow Wall Back-To-Back Inlet Adjustable Carrier
Product Details
Product Details
- Adjustable, horizontal, water closet carrier
- Elongated fitting designed for use in carrier banks
- No-hub connection
- Back-to-back carrier system
- Load capacity of 500 pounds
Specifications
- Adjustable:
- Yes
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Length:
- 20 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No
- Width:
- 14 in